Heavy Weight Diamond Textured Disposible Nitrile Gloves
For detailed information, other images and documents, please select individual articles from the following table.
Heavy Weight Diamond Textured Disposible Nitrile Gloves
These gloves are crafted from heavyweight nitrile with a diamond texture, providing an exceptional grip and ensuring long-lasting use.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Material: Nitrile
Type: Non-Sterile
Thickness: 8 mil
Usage: Single Use
Shape: Ambidextrous
Interior: Powder Free
Sizes: M-XXL
Exterior: Diamond Textured- Tensile Strength: 20 MPa min
- Elonagtion: 500%
- Tensile Strength (Aged): 20 MPa min
- Powder Content: < 2mg
- FDA Listing: No 510(k) Status
- Product Standard: ASTM
- AQL level: 4
Cuff: Beaded
Process: Chlorinated 8
Application area
Automotive/Cargo
Industrial applications
Chemical
PlumbAutomotiveing
Painting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!